Beli insulated plier di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JTC Insulated Plier Setatribut:
- Insulated Uninsulated: Insulated
- Number of Pieces: 4
- Size Content: 200, 200, 152, 152 mm
- Type: Mixed Plier Set
- SATA VDE Insulated Pliers Set (Set Perkakas)Deskripsi:Contents:1 - 70333 8inch VDE Insulated Linesman Pliers1 - 70232 6inch VDE Insulated Diagonal Pliers1 - 70131 6inch VDE Insulated Long Nose Pliers
- KLEIN TOOLS Non-Contact Voltage Tester (Penguji Tegangan)atribut:
- UNSPSC: 31160000
- WESTWARD Insulated Plier Set (Set Perkakas)Deskripsi:This 4-Pc. insulated tool set includes 8inch combination pliers, 6 1⁄2inch wire strippers, 8inch heavy-duty diagonal cutting nippers, and 8inch long-nose pliers. The tools are designed to protect against electrical shocks up to 1000V. Have the right tool at your fingertips with this rugged and versatile tool set. Model features a wide assortment of hand tools to help you handle the toughest jobs.atribut:
- Pliers Included: 6inch Wire Stripper, 8inch Combination Pliers, 8inch Diagonal Pliers, 8inch Long Nose Pliers
- Container Type: Pouch
- ESD Safe: No
- Jaw Opening Type: Manual
- Plier Material: Steel
- Tether Ready: No
- Additional Tool Function: Wire Stripper
- Grip Style: Standard Cushion
- Handle Color: Multicolored
- Handle Style: Insulated
- Includes: 6 in Wire Stripper, 8 in Combination Plier, 8 in Diagonal Plier, 8 in Long Nose Plier
- Insulated: Yes
- Item: Insulated Plier Set
- Number of Pliers: 4
- Plier Type: Diagonal, Lineman's, Long Nose
- Standards: DIN/VDE
- Voltage Rating (V): 1000
- WIHA Insulated Pliers Assorted -Cutters Set (Tang Set Listrik)atribut:
- Insulated: Yes
- Jaw Opening Type: Manual
- KRISBOW Pliers with Tray (Tang Jepit)atribut:
- Dimensions (LxWxH)(mm): 385x225x50
- Kennedy Vde Plier Set (Set Tang Perkakas)Deskripsi:Especially suitable for production line environments where repetitive work is undertaken. Double polished head and joint with induction hardened cutting edges. EN60900:2012 standard for Safe Electrical applications up to 1000V. The benefits of having properly organised tool storage and control include: - The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use. - Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times. - Rapid tool location for instant use. - Protection of expensive kit. - Prevention of tools sliding around during transit. - Avoids loss or theft of tools. - Easy to see if tools are not replaced. - Safety and peace of mind as tools will not be left within aircraft/vehicles/machineryatribut:
- Set Contents: 160mm Pro-Torq Insulated Combination Pliers 1000V
- Product Type: Pro-Torq VDE Insulated Plier Set
- Options: 1/3 Width
- BOSCH Voltage detectorDeskripsi:The sensitivity can be adjusted (24/90V) to optimize the sensitivity for voltage detection. It also comes with a white light to illuminate the area where voltage is being detected. When voltage is detected, the device emits light, sounds a signal, and vibrates. It is dustproof and waterproof (IP67 rating), so it can be submerged in water (under certain water pressure conditions for a certain period of time).Checking electrical outlets, wires, circuits, etc.* Batteries are sold separately.atribut:
- Allowable Voltage Range (V): 90~1000/24~1000
- Applicable Standard: EN61010 (safety)
- Automatic Power Off: About 5 minutes
- Dimensions (Length L x Width W x Height H) (mm): 28x33x162
- Dust/Water Protection: IP67
- Mass (g): 50
- Operating Frequency (Hz): Target: 50/60
- Operating Temperature Range (°C): -10~+50
- Operation Indicator: Vibration, beep, light (Green: Usable, no voltage detected, Red: AC voltage detected, Orange: AC voltage below 50V detected)
- Power Supply: AAA alkaline batteries x 2
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Storage Temperature Range (°C): -40~+70
- TOLSEN Non Contact AC Voltage DetectorDeskripsi:- CE approval- Manufactured according to CAT Ⅲ (1000V) standard- With auto power off function- With Low-battery indication- NVC sensitivity: automatic selection of 3 kinds of sensitivity (high, medium and low)- NVC sensitivity indication: 3 kinds of frequency, sound and LED alarmed- Packing: double blisteratribut:
- Frequency (Hz): 50-60
- Alarm Mode: Sound and Light
- Flash Light: White
- Probe Shape: Prolate
- Battery Type: 2x1.5V AAA
- Voltage (V): 12-1000 (AC)
- FLUKE Non-Contact Voltage TesterDeskripsi:Always on for faster, safer voltage testingThe Fluke 2AC is the latest addition to the VoltAlert AC non-contact voltage tester family. It is designed to be pocket-sized and easy to use. The tip of the pocket-sized tester will glow red when within close proximity of an outlet, terminal strip, or power cord where voltage is present. The 2 AC is always on, with a battery check function to make sure the tester is working properly.Your first-choice tool for go/no-go testingThe 2AC tests for energized circuits and defective grounds, whether it's for an electrician on the factory floor or the do-it-yourselfer around the house.- CAT IV 1000 V overvoltage rated product for best in class user protection- Suitable for a wide range of residential, commercial and industrial needs- Fluke ruggedness and reliability
- WIHA Insulated Electrical Tool Set (Set Perkakas Listrik)Deskripsi:The tool pouch supplied with these sets holds tools in open-top slots that keep frequently used items within reach. It attaches to a belt and provides on-the-go storage to prevent tools from being misplaced or left at a jobsite.atribut:
- Insulated: Insulated
- Measurement Type: SAE
- Hioki Voltage DetectorDeskripsi:Non-Metallic Contact Voltage Detector
- Rusfet Bubble Bag Mailer Hello Series (Plastik Gelembung Amplop)Deskripsi:RUSFET Bubble Mailer adalah kantong packaging yang dilapisi dengan bubble wrap, lapisan Bubble mailer terdiri dari 5 Layer RUSFET Bubble ‘Mailer berbentuk kantong dengan lem: yang sangat kuat memungkinkan mengemas kosmetik ataupun gadget lebih aman & cepat
- SATA Diagonal Cutting Pliers VDE Insulated (Tang Potong)Deskripsi:- VDE certified. Meet IEC/EN 60900 standard- Individually tested to 10,000V for working around live circuits up to 1000V AC- Fully insulated ergonomic grips with slip guards for additional safety- Nickel alloy plated finish for corrosion protectionatribut:
- Cutting Capacity (mm): Medium Hard Wire Ø1.6
- Vention USB Type C Fast Charge Data Cable for Android Huawei (Kabel USB)atribut:
- AWG: 22AWG+28AWG
- Connector Shell: Aluminium Foil + Ground Wire
- Connector Material: Nickel Plated
- Conductor: Tinned Copper
- Jacket: PVC Environmental Material
Daftar Harga insulated plier Terbaru October 2026
| JTC Insulated Plier Set | Rp2.399.900 |
| SATA VDE Insulated Pliers Set (Set Perkakas) | Rp1.299.900 |
| KLEIN TOOLS Non-Contact Voltage Tester (Penguji Tegangan) | Rp659.900 |
| WESTWARD Insulated Plier Set (Set Perkakas) | Rp2.299.900 |
| WIHA Insulated Pliers Assorted -Cutters Set (Tang Set Listrik) | Rp4.099.900 |
| KRISBOW Pliers with Tray (Tang Jepit) | Rp799.900 |
| Kennedy Insulated Screwdriver & Plier Set (Set Perkakas) | Rp2.999.900 |
| Kennedy Vde Plier Set (Set Tang Perkakas) | Rp2.299.900 |
| JTC Insulated Socket Set (Kunci Sock Set) | Rp4.399.900 |
| BOSCH Voltage detector | Rp889.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/pfP105511915-1.jpg)
/0pP112119025-4.jpg)
/lwP107740788-1.jpg)
/jmP109690706-4.jpg)
/9yP104577358-2.jpg)
/ojP101005883-4.jpg)
/deP103143482-4.jpg)
/ffP101535555-6.jpg)



/luP104574786-4.jpg)

/peP109800914-9.jpg)

/Rusfet%20Bubble%20Bag%20Mailer%20Hello%20Series%20(Plastik%20Gelembung%20Amplop)/c0P106293432-1.jpg)
/ohP105511881-1.jpg)
/16P106614042-5.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)